MAIN FILTER INC. MF0603999 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 3.54 Inch Height | CG3LGR W03AT1582

MAIN FILTER INC. MF0603999 W03AT1582 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 3.54 Inch Height

Item: CG3LGR Model: MF0603999Cross Ref: W03AT1582
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.79"
Bottom O.d.2.3"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating55 µm
Filter Size48 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height3.54"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.0.91"
Top O.d.2.3"

Product Details:

    • Repalcement WIX W03AT1582

Product Variants

ProductModelHeightTop I.d.Top O.d.Bottom O.d.Filter SizeBottom I.d.Filter MediaCracking PressurePrice
MAIN FILTER INC. MF0305634 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 6.22 Inch Height | CF8ALT HI204695 MF03056346.22"1.81"2.87"2.66"205 sq. in.1.61"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0434506 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 3.54 Inch Height | CG2BYG 1457431355 MF04345063.54"0.91"2.3"2.3"48 sq. in.0.79"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0434507 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 3.54 Inch Height | CG2BYH WT1582 MF04345073.54"0.91"2.3"2.3"48 sq. in.0.79"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0434741 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 6.22 Inch Height | CG2BZH XH05237 MF04347416.22"1.81"2.87"2.66"205 sq. in.1.61"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0604025 Interchange Hydraulic Filter, Wire Mesh, 55 Micron, Seal, 6.22 Inch Height | CG3LHB W03AT355 MF06040256.22"1.81"2.87"2.66"205 sq. in.1.61"Wire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0603999 W03AT1582 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 3.54 Inch Height