MAIN FILTER INC. MF0600718 Hydraulic Filter, Glass, 10 Micron Rating, Neoprene Seal, 7.48 Inch Height | CG3JMC R08D10GP1

MAIN FILTER INC. MF0600718 R08D10GP1 Hydraulic Filter, Glass, 10 Micron Rating, Neoprene Seal, 7.48 Inch Height

Item: CG3JMC Model: MF0600718Cross Ref: R08D10GP1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.173"
Capacity43.69g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size446 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialNeoprene
Height7 12/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeNeoprene
Top I.d.2.835"
Top O.d.4.173"

Product Details:

    • Repalcement WIX R08D10GP1

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0427581 Interchange Hydraulic Filter, Glass, 10 Micron, Neoprene Seal, 7.48 Inch Height | CF9WQR XH03648 MF0427581Glass145 psi7 12/25"-13°F248°F2.835"4.173"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0427582 Interchange Hydraulic Filter, Glass, 10 Micron, Neoprene Seal, 7.48 Inch Height | CF9WQT 1517040 MF0427582Glass145 psi7 12/25"-13°F248°F2.835"4.173"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0600718 R08D10GP1 Hydraulic Filter, Glass, 10 Micron Rating, Neoprene Seal, 7.48 Inch Height