MAIN FILTER INC. MF0599845 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 2.72 Inch Height | CG3HTM R34C25CV

MAIN FILTER INC. MF0599845 R34C25CV Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 2.72 Inch Height

Item: CG3HTM Model: MF0599845Cross Ref: R34C25CV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.24/25"
Bottom O.d.2.05"
Capacity2.44g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating25 µm
Filter Size61 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height2 18/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1 4/25"
Top O.d.2.05"

Product Details:

    • Repalcement WIX R34C25CV

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter RatingFlow DirectionPrice
MAIN FILTER INC. MF0058347 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 3.38 Inch Height | CF6WEK D110C25A MF0058347Cellulose1.004"1.772"305 psi3.38"1.772"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058381 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 4.44 Inch Height | CF6WFP D111C25A MF0058381Cellulose1.004"1.772"305 psi4 11/25"1.772"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058503 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 8.22 Inch Height | CF6WKY D121C25A MF0058503Cellulose0.965"2.087"305 psi-2.087"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058693 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 4.56 Inch Height | CF6WQC D140C25A MF0058693Cellulose1.701"3.071"305 psi4 14/25"3.071"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058741 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 8.22 Inch Height | CF6WRF D141C25A MF0058741Cellulose1.701"3.071"305 psi-3.071"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058965 Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 14.76 Inch Height | CF6WXY D152C25A MF0058965Cellulose1.595"3.071"305 psi-3.071"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0059209 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 3.54 Inch Height | CF6XDK D310C25A MF0059209Cellulose0.898"1.654"363 psi3.54"1.654"25 µmOutside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0599845 R34C25CV Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 2.72 Inch Height