SEALMASTER ER-24T | BF7CDT

SEALMASTER ER-24T Ball Insert Bearing, Cylindrical Bore, 1-1/2 Inch Inside Dia.

Item: BF7CDT Model: ER-24TCross Ref: 705579
In Stock

Get it by Friday, Jun 13

€146.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.1 1/2"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Centerline To Front Face1 1/4"
Collar Outer Diameter2.063"
Duty/seriesStandard
Dynamic Radial Load Capacity7340 lbs.
End CapNo
ExpansionNo
Grease Fitting Thread Length1/2"
Grease Fitting Thread Size7/16"-20
Grease Fitting Thread TypeUNF
Housing TypeInsert ER Style
Htc8482.10.5052
Inner Race Heat Treat MethodZone Hardened
Inner Race Length2.06"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter2.063"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeConcentric
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed5850 RPM
Measure UnitsInch
Misalignment TypeStatic Only
Outer Race Od3.15"
Outer Race ProfileCylindrical
Outer Race Width1.094"
Outer Ring Land ProfileTapered Lands
Overall Width2"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity4467 lbs.
Radius0.062"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Set Screw Thread Length1/2"
Set Screw Thread Size7/16"-20
Set Screw Thread TypeUNF

Shipping Info:

Ship weight (kg) 0.9855
Ship height (cm)5.08
Ship length (cm)9.22
Ship width (cm)9.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ER-24T Ball Insert Bearing, Cylindrical Bore, 1-1/2 Inch Inside Dia.
€146.44 /unit