MAIN FILTER INC. MF0598393 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 5.59 Inch Height | CG3GQW D61B10BB

MAIN FILTER INC. MF0598393 D61B10BB Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 5.59 Inch Height

Item: CG3GQW Model: MF0598393Cross Ref: D61B10BB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Filter MediaWire Mesh
Filter Rating10 µm
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement WIX D61B10BB

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0306689 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 3.7 Inch Height | CF8BDH MART MF03066891.004"1.85"3.7"1.85"Wire Mesh----
RFQ
MAIN FILTER INC. MF0306695 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 6.77 Inch Height | CF8BDN MART MF03066951.004"1.85"6.77"1.85"Wire Mesh3045 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0306707 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 5.59 Inch Height | CF8BDX MART MF03067071.866"3.287"-3.287"Wire Mesh----
RFQ
MAIN FILTER INC. MF0598326 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 3.7 Inch Height | CG3GNN D58B10BB MF05983261.004"1.85"3.7"1.85"Wire Mesh----
RFQ
MAIN FILTER INC. MF0598347 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 6.77 Inch Height | CG3GPH D59B10BB MF05983471.004"1.85"6.77"1.85"Wire Mesh----
RFQ
MAIN FILTER INC. MF0598367 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 6.77 Inch Height | CG3GPZ D59B10WB MF05983671.004"1.85"6.77"1.85"Wire Mesh3045 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0598437 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 14.68 Inch Height | CG3GTK D63B10BB MF05984371.866"3.287"14 17/25"3.287"Wire Mesh----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0598393 D61B10BB Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 5.59 Inch Height