MAIN FILTER INC. MF0594591 Hydraulic Filter, Wire Mesh, 300 Micron, Viton Seal, 20.2 Inch Height | CG3DJT P565142

MAIN FILTER INC. MF0594591 P565142 Hydraulic Filter, Wire Mesh, 300 Micron, Viton Seal, 20.2 Inch Height

Item: CG3DJT Model: MF0594591Cross Ref: P565142
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.701"
Bottom O.d.5.591"
Filter MediaWire Mesh
Filter Rating300 µm
Seal MaterialViton
Seal TypeViton
Top I.d.3.701"
Top O.d.5.591"

Product Details:

    • Repalcement DONALDSON/FBO/DCI P565142

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.HeightBottom O.d.Seal TypeSeal MaterialFilter RatingPrice
MAIN FILTER INC. MF0594592 Hydraulic Filter, Wire Mesh, 300 Micron, Viton Seal, 20.2 Inch Height | CG3DJU 11401G300A000V MF0594592Wire Mesh3.701"5.591"-5.591"VitonViton300 µm-
RFQ
MAIN FILTER INC. MF0594593 Hydraulic Filter, Wire Mesh, 300 Micron Rating, Viton Seal, 20.2 Inch Height | CG3DJV 11401G300A000P MF0594593Wire Mesh3.701"5.591"20 1/5"5.591"VitonViton300 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0594591 P565142 Hydraulic Filter, Wire Mesh, 300 Micron, Viton Seal, 20.2 Inch Height