MAIN FILTER INC. MF0594474 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 6.37 Inch Height | CG3DGB R900216199

MAIN FILTER INC. MF0594474 R900216199 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 6.37 Inch Height

Item: CG3DGB Model: MF0594474Cross Ref: R900216199
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.563"
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating200 µm
Filter Size493 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height6.37"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.898"
Top O.d.3.563"

Product Details:

    • Repalcement REXROTH R900216199

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Filter SizeCollapse PressureBottom I.d.Price
MAIN FILTER INC. MF0309079 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 3.3 Inch Height | CF8CQA HF7956 MF03090791.85"0.87"3.3"435 psi1.85"74 sq. in.435 psi--
RFQ
MAIN FILTER INC. MF0415885 Hydraulic Filter, Wire Mesh, 200 Micron, Viton Seal, 8.22 Inch Height | CF9EDL D141T200A MF04158853.071"1.701"--3.071"----
RFQ
MAIN FILTER INC. MF0419835 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 6.02 Inch Height | CF9KLW DHD110S200B MF04198351.85"0.87"6.02"435 psi1.85"151 sq. in.435 psi--
RFQ
MAIN FILTER INC. MF0420179 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 4.52 Inch Height | CF9KZR DHD160S200B MF04201792.717"1.346"4 13/25"435 psi2.717"205 sq. in.435 psi--
RFQ
MAIN FILTER INC. MF0420406 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 6.81 Inch Height | CF9LJP 0240D200WHC MF04204062.717"1.343"6.81"-2.717"----
RFQ
MAIN FILTER INC. MF0420407 Hydraulic Filter, Wire Mesh, 200 Micron, Viton Seal, 6.81 Inch Height | CF9LJQ DHD240S200B MF04204072.717"1.343"6.81"-2.717"----
RFQ
MAIN FILTER INC. MF0596785 Hydraulic Filter, Wire Mesh, 200 Micron, Viton Seal, 8.22 Inch Height | CG3FBQ D52A200TAV MF05967853.071"1.701"--3.071"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0594474 R900216199 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 6.37 Inch Height