MAIN FILTER INC. MF0594183 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 3.58 Inch Height | CG3DCL R900759325

MAIN FILTER INC. MF0594183 R900759325 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 3.58 Inch Height

Item: CG3DCL Model: MF0594183Cross Ref: R900759325
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Capacity1.5g
Collapse Pressure3045 psi
Cracking Pressure3045 psi
Filter MediaStainless Steel Fiber
Filter Rating10 µm
Filter Size58 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height3.58"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement REXROTH R900759325

Product Variants

ProductModelTop O.d.Cracking PressureHeightTop I.d.Bottom O.d.Filter SizeCapacityBottom I.d.Price
MAIN FILTER INC. MF0060020 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 6.22 Inch Height | CF6YFA DHD110A10B MF00600201.752"3045 psi6.22"0.87"1.752"105 sq. in.2.73g--
RFQ
MAIN FILTER INC. MF0060106 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 5.079 Inch Height | CF6YJJ DHD160A10B MF00601062.362"3045 psi5.079"1.346"2.362"171 sq. in.4.46g--
RFQ
MAIN FILTER INC. MF0060159 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 7.4 Inch Height | CF6YLC DHD240A10B MF00601592.362"3045 psi7 2/5"1.347"2.362"257 sq. in.6.67g--
RFQ
MAIN FILTER INC. MF0060234 Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 3.66 Inch Height | CF6YNU DHD30A10B MF00602341.378"3045 psi3.66"0.476"1.378"32 sq. in.0.83g--
RFQ
MAIN FILTER INC. MF0060381 Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 3.58 Inch Height | CF6YTW DHD60A10B MF00603811.752"3045 psi3.58"0.87"1.752"58 sq. in.1.5g--
RFQ
MAIN FILTER INC. MF0060434 Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 13.81 Inch Height | CF6YVQ DHD660A10B MF00604343.032"3045 psi13.81"1.898"3.032"637 sq. in.16.56g--
RFQ
MAIN FILTER INC. MF0063903 Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 19.01 Inch Height | CF7BGJ RHR1300A10B MF00639034.902"435 psi--4.902"1328 sq. in.34.52g3.799"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0594183 R900759325 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 3.58 Inch Height