MAIN FILTER INC. MF0585728 Interchange Spin-On Filter, Glass, 5 Micron, Buna Seal, 11.657 Inch Height | CG2VNE P220700

MAIN FILTER INC. MF0585728 P220700 Interchange Spin-On Filter, Glass, 5 Micron, Buna Seal, 11.657 Inch Height

Item: CG2VNE Model: MF0585728Cross Ref: P220700
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.4.606"
Filter MediaGlass
Filter Rating5 µm
Height11.657"
Seal TypeBuna N
Top O.d.4.685"

Product Details:

    • Repalcement GEHL P220700

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Filter RatingFilter SizeBurst PressurePrice
MAIN FILTER INC. MF0007111 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 5.748 Inch Height | CF6RFC MART MF0007111Glass5.748"3.78"-3.78"25 µm---
RFQ
MAIN FILTER INC. MF0008426 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 5.748 Inch Height | CF6RRN MART MF0008426Wire Mesh5.748"3.78"145 psi3.78"125 µm161 sq. in.304.6 psi-
RFQ
MAIN FILTER INC. MF0008427 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.748 Inch Height | CF6RRP MART MF0008427Wire Mesh5.748"3.78"145 psi3.78"60 µm161 sq. in.304.6 psi-
RFQ
MAIN FILTER INC. MF0008432 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 8.949 Inch Height | CF6RRR MART MF0008432Wire Mesh8.949"5.079"-5.079"125 µm---
RFQ
MAIN FILTER INC. MF0023528 Spin-On Filter, Glass/Water Removal, 10 Micron, Buna Seal, 6.969 Inch Height | CF6RYP MART MF0023528Glass, Water Removal6.969"5"-5"10 µm---
RFQ
MAIN FILTER INC. MF0029306 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 5.748 Inch Height | CF6TUC MART MF0029306Glass5.748"3.78"-3.78"10 µm---
RFQ
MAIN FILTER INC. MF0037888 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 5.748 Inch Height | CF6UPW MART MF0037888Glass5.748"3.78"145 psi3.78"5 µm295 sq. in.304.6 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0585728 P220700 Interchange Spin-On Filter, Glass, 5 Micron, Buna Seal, 11.657 Inch Height