MAIN FILTER INC. MF0581852 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 11.657 Inch Height | CG2QHW MACHINE

MAIN FILTER INC. MF0581852 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 11.657 Inch Height

Item: CG2QHW Model: MF0581852
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.4.606"
Burst Pressure783 psi
Capacity58.56g
Collapse Pressure217.6 psi
Cracking Pressure217.6 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size625 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height11.657"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1.75 mm
Top O.d.4.685"

Product Details:

    • Repalcement CHARLES MACHINE

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadFilter SizePrice
MAIN FILTER INC. MF0300993 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 10.94 Inch Height | CF7ZMV BS012E12A38 MF0300993Glass10.94"5.06"145 psi5.06"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0301820 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNH HA092 MF0301820Glass7.02"5.079"145 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ
MAIN FILTER INC. MF0301825 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 8.949 Inch Height | CF7ZNN HA133 MF0301825Glass8.949"5.079"145 psi5.079"246.6 psi11 BSP985 sq. in.-
RFQ
MAIN FILTER INC. MF0304219 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABE CA16002 MF0304219Glass7.02"5.079"145 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ
MAIN FILTER INC. MF0304224 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 5.748 Inch Height | CF8ABK CA6002 MF0304224Glass5.748"3.78"145 psi3.78"304.6 psi14 BSP295 sq. in.-
RFQ
MAIN FILTER INC. MF0304229 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABQ CAR16002 MF0304229Glass7.02"5.079"145 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ
MAIN FILTER INC. MF0304232 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABU CAR20002 MF0304232Glass7.02"5.079"145 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0581852 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 11.657 Inch Height