MAIN FILTER INC. MF0578553 Interchange Hydraulic Filter, Glass, 40 Micron, Viton Seal, 9.29 Inch Height | CG2PWC S4110G40V

MAIN FILTER INC. MF0578553 S4110G40V Interchange Hydraulic Filter, Glass, 40 Micron, Viton Seal, 9.29 Inch Height

Item: CG2PWC Model: MF0578553Cross Ref: S4110G40V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.732"
Bottom O.d.3.661"
Capacity41.07g
Cracking Pressure73 psi
Filter MediaGlass
Filter Rating40 µm
Filter Size457 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.732"
Top O.d.3.661"

Product Details:

    • Repalcement FILTREC S4110G40V

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Flow DirectionBottom I.d.Price
MAIN FILTER INC. MF0319153 Hydraulic Filter, Glass/Water Removal, 40 Micron Rating, Viton Seal, 19.01 Inch Height | CF8EEP 1300R040AM MF0319153Glass, Water Removal5.65"-435 psi19.01"5.65"Outside In3.799"-
RFQ
MAIN FILTER INC. MF0578555 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Viton Seal, 18.5 Inch Height | CG2PWD S4111G40V MF0578555Glass3.661"1.732"73 psi18 1/2"3.661"Inside Out1.732"-
RFQ
MAIN FILTER INC. MF0594141 Interchange Hydraulic Filter, Glass, 40 Micron, Viton Seal, 12.01 Inch Height | CG3DAX FILTER MF0594141Glass3.07"1 8/25"235 psi12.01"3.07"Outside In1 8/25"-
RFQ
MAIN FILTER INC. MF0594143 Interchange Hydraulic Filter, Glass, 40 Micron, Viton Seal, 12.01 Inch Height | CG3DAZ MART MF0594143Glass3.07"1 8/25"235 psi12.01"3.07"Outside In1 8/25"-
RFQ
MAIN FILTER INC. MF0597334 Interchange Hydraulic Filter, Glass, 40 Micron, Viton Seal, 5.31 Inch Height | CG3FNY D01B40GAV MF0597334Glass2.362"1.406"305 psi5.31"2.362"Outside In--
RFQ
MAIN FILTER INC. MF0597355 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Viton Seal, 9.6 Inch Height | CG3FPN D02B40GAV MF0597355Glass2.362"1.406"-9 3/5"2.362"---
RFQ
MAIN FILTER INC. MF0599594 Interchange Hydraulic Filter, Glass, 40 Micron, Viton Seal, 12.01 Inch Height | CG3HLE R93F40GV MF0599594Glass3.07"1 8/25"235 psi12.01"3.07"Outside In1 8/25"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0578553 S4110G40V Interchange Hydraulic Filter, Glass, 40 Micron, Viton Seal, 9.29 Inch Height