Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER MSS-I32L90-1,5D-E Indexable Parting and Grooving Tool Holder, Novex-Cut, Left Hand, 1-1/2 Inch Shank Dia | CU8GPM

WALTER TOOLS MSS-I32L90-1,5D-E 5029070 Indexable Parting and Grooving Tool Holder, Novex-Cut, Left Hand, 1-1/2 Inch Shank Dia

Item: CU8GPM Model: MSS-I32L90-1,5D-ECross Ref: 56NF23 / 5029070
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€546.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool Holder
Cutting DirectionLeft Hand
Cutting LocationInternal
Overall Length4.669"
Product FamilyNOVEX-CUT
Shank Dia.1 1/2"
Toolholder StyleMSS
Iso NumberMSS-I32L90-1,5D-E

Shipping Info:

Ship weight (kg) 0.6854
Ship height (cm)2.54
Ship length (cm)11.86
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionShank Dia.Toolholder StyleInsert StyleInsert Holding TypeCutting LocationCutting AngleCutting TypePrice
WALTER G4014-1212L-2T12DX18-P Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.3307 Inch Overall Length | CU8FTE G4014-1212L-2T12DX18-PLeft Hand-G4014DXSide Clamping Screw---€310.60
WALTER G4014-1616L-2.5T17DX18-P Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.7244 Inch Overall Length | CU8FTF G4014-1616L-2.5T17DX18-PLeft Hand-G4014DXSide Clamping Screw---€325.82
WALTER G4014-1212L-2T12DX18 Indexable Parting and Grooving Tool Holder, DX Insert, Left Hand, Radial Grooving | CU8FTG G4014-1212L-2T12DX18Left Hand-G4014DXSide Clamping Screw---€204.67
WALTER G4014-1616L-3T17DX18-P Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.7244 Inch Overall Length | CU8FTH G4014-1616L-3T17DX18-PLeft Hand-G4014DXSide Clamping Screw---€325.82
WALTER G4014-1616L-2T12DX18 Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.7244 Inch Overall Length | CU8FTJ G4014-1616L-2T12DX18Left Hand-G4014DXSide Clamping Screw---€214.92
WALTER G4014-1616R-3T17DX18-P Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.7244 Inch Overall Length | CU8FTK G4014-1616R-3T17DX18-PRight Hand-G4014DXSide Clamping Screw---€325.82
WALTER G4014-1616R-3T17DX18 Indexable Parting and Grooving Tool Holder, DX Insert, Right Hand, Radial Grooving | CU8FTL G4014-1616R-3T17DX18Right Hand-G4014DXSide Clamping Screw---€214.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS MSS-I32L90-1,5D-E 5029070 Indexable Parting and Grooving Tool Holder, Novex-Cut, Left Hand, 1-1/2 Inch Shank Dia
€546.78 /unit