MAIN FILTER INC. MF0575532 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 6.13 Inch Height | CG2NUC A411G25

MAIN FILTER INC. MF0575532 A411G25 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 6.13 Inch Height

Item: CG2NUC Model: MF0575532Cross Ref: A411G25
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.728"
Burst Pressure1015 psi
Capacity30.34g
Cracking Pressure290 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size410 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.13"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1 3/8"
Top O.d.3.819"

Product Details:

    • Repalcement FILTREC A411G25

Product Variants

ProductModelFilter MediaFilter RatingCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0575523 Interchange Spin-On Filter, Cellulose, 5 Micron Rating, Buna Seal, 6.13 Inch Height | CG2NTT A411C05 MF0575523Cellulose5 µm290 psi6.13"-13°F248°F3.819"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0575524 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 6.13 Inch Height | CG2NTU A411C10 MF0575524Cellulose10 µm290 psi6.13"-13°F248°F3.819"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0575525 Interchange Spin-On Filter, Cellulose, 15 Micron Rating, Buna Seal, 6.13 Inch Height | CG2NTV A411C15 MF0575525Cellulose15 µm290 psi6.13"-13°F248°F3.819"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0575526 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 6.13 Inch Height | CG2NTW A411C25 MF0575526Cellulose20 µm290 psi6.13"-13°F248°F3.819"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0575527 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 6.13 Inch Height | CG2NTX A411G03 MF0575527Glass3 µm290 psi6.13"-13°F248°F3.819"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0575528 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 6.13 Inch Height | CG2NTY A411G06 MF0575528Glass5 µm290 psi6.13"-13°F248°F3.819"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0575529 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 6.13 Inch Height | CG2NTZ A411G10 MF0575529Glass10 µm290 psi6.13"-13°F248°F3.819"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0575532 A411G25 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 6.13 Inch Height