MAIN FILTER INC. MF0507096 Interchange Hydraulic Filter, Cellulose, 5 Micron Rating, Viton Seal, 10.82 Inch Height | CG2LAU HY13224

MAIN FILTER INC. MF0507096 HY13224 Interchange Hydraulic Filter, Cellulose, 5 Micron Rating, Viton Seal, 10.82 Inch Height

Item: CG2LAU Model: MF0507096Cross Ref: HY13224
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.898"
Bottom O.d.3.032"
Capacity18.91g
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaCellulose
Filter Rating5 µm
Filter Size473 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height10.82"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top O.d.3.032"

Product Details:

    • Repalcement SCHUPP HY13224

Product Variants

ProductModelTop O.d.HeightBottom O.d.Filter SizeCapacityBottom I.d.Filter MediaCracking PressurePrice
MAIN FILTER INC. MF0034600 Interchange Hydraulic Filter, Cellulose, 5 Micron, Viton Seal, 20.2 Inch Height | CF6UBH MART MF00346005.591"-5.591"2488 sq. in.99.53g3.701"Cellulose435 psi-
RFQ
MAIN FILTER INC. MF0168759 Hydraulic Filter, Cellulose, 5 Micron Rating, Viton Seal, 3.78 Inch Height | CF7KJM 420P5A000P MF01687591.63"3.78"1.63"51 sq. in.2.04g-Cellulose435 psi-
RFQ
MAIN FILTER INC. MF0355811 Interchange Hydraulic Filter, Cellulose, 5 Micron, Viton Seal, 20.2 Inch Height | CF8LYZ 11401P5A000P MF03558115.591"-5.591"2488 sq. in.99.53g3.701"Cellulose435 psi-
RFQ
MAIN FILTER INC. MF0355812 Hydraulic Filter, Cellulose, 5 Micron Rating, Viton Seal, 20.2 Inch Height | CF8LZA 11401P5P MF03558125.591"20 1/5"5.591"2488 sq. in.99.53g3.701"Cellulose435 psi-
RFQ
MAIN FILTER INC. MF0358020 Interchange Hydraulic Filter, Cellulose, 5 Micron, Viton Seal, 10.82 Inch Height | CF8MRH MART MF03580203.032"10.82"3.032"473 sq. in.18.91g1.898"Cellulose435 psi-
RFQ
MAIN FILTER INC. MF0358446 Hydraulic Filter, Cellulose, 5 Micron Rating, Viton Seal, 3.78 Inch Height | CF8MTK MART MF03584461.63"3.78"1.63"51 sq. in.2.04g-Cellulose435 psi-
RFQ
MAIN FILTER INC. MF0367135 Interchange Hydraulic Filter, Cellulose, 5 Micron Rating, Viton Seal, 10.82 Inch Height | CF8PTL 0500R005P MF03671353.032"10.82"3.032"473 sq. in.18.91g1.898"Cellulose435 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0507096 HY13224 Interchange Hydraulic Filter, Cellulose, 5 Micron Rating, Viton Seal, 10.82 Inch Height