MAIN FILTER INC. MF0506094 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 5.66 Inch Height | CG2JWV SH74163

MAIN FILTER INC. MF0506094 SH74163 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 5.66 Inch Height

Item: CG2JWV Model: MF0506094Cross Ref: SH74163
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.347"
Bottom O.d.2.362"
Filter MediaWire Mesh
Filter Rating100 µm
Seal MaterialViton
Seal TypeViton
Top O.d.2.362"

Product Details:

    • Repalcement HIFI SH74163

Product Variants

ProductModelTop O.d.HeightCracking PressureTop I.d.Bottom O.d.Bottom I.d.Filter SizeCollapse PressurePrice
MAIN FILTER INC. MF0007708 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 5.66 Inch Height | CF6RLG MART MF00077082.362"5.66"--2.362"1.347"---
RFQ
MAIN FILTER INC. MF0007714 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 7.99 Inch Height | CF6RLK MART MF00077142.362"7.99"435 psi-2.362"1.347"216 sq. in.--
RFQ
MAIN FILTER INC. MF0007732 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 14.29 Inch Height | CF6RLT MART MF00077324.902"14.29"435 psi-4.902"3.799"929 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0008489 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 19.01 Inch Height | CF6RTJ MART MF00084895.65"19.01"435 psi-5.65"3.799"2533 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0034497 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 9.21 Inch Height | CF6UAP MART MF00344974.016"--2.37"4.016"2.37"---
RFQ
MAIN FILTER INC. MF0037976 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 3.78 Inch Height | CF6UTF MART MF00379761.63"3.78"435 psi-1.63"-36 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0168679 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 2.48 Inch Height | CF7KJD 406G100A000P MF01686791.63"2 12/25"435 psi-1.63"-18 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0506094 SH74163 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 5.66 Inch Height