MAIN FILTER INC. MF0505021 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 6.81 Inch Height | CG2JLD 2071736

MAIN FILTER INC. MF0505021 2071736 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 6.81 Inch Height

Item: CG2JLD Model: MF0505021Cross Ref: 2071736
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.717"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating25 µm
Filter Size318 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height6.81"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.343"
Top O.d.2.717"

Product Details:

    • Repalcement HYDAC/HYCON 2071736

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0006221 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 6.81 Inch Height | CF6QQV MART MF00062210.87"1.752"6.81"435 psi1.752"140 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0007595 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 9.25 Inch Height | CF6RKB MART MF00075951.654"3.898"9 1/4"-3.898"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0007628 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 5.98 Inch Height | CF6RKN MART MF00076281.587"2.913"5.98"435 psi2.913"206 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0007653 Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 7.4 Inch Height | CF6RKR MART MF00076531.347"2.362"7 2/5"435 psi2.362"234 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0007660 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 7.04 Inch Height | CF6RKU MART MF00076601.898"3.032"7 1/25"435 psi3.032"310 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0007742 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 3.66 Inch Height | CF6RLZ MART MF00077420.476"1.378"3.66"435 psi1.378"49 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0007747 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 3.54 Inch Height | CF6RME MART MF00077470.87"1.752"3.54"-1.752"--Wire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0505021 2071736 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 6.81 Inch Height