BOSTON GEAR GD68A Change Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 68 Teeth, Cast Iron

Item: AK2WPP Model: GD68A
Limited Availability
€203.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Dia.1"
Diametral Pitch12"
Face Width3/4"
Hub Dia.2.19"
Keyway Size1/4" x 1/8"
Kwy/setscrew/otherWith Double Keyway Only
MaterialCast Iron
No. Of Teeth68
Output Dia.5.83"
Pitch Dia.5.667"
Pressure Angle14.5°
Product SeriesGD Series
TypeWeb With Lightning Hole

Shipping Info:

Ship weight (kg) 1.2604
Country of OriginUS

Product Variants

ProductModelTypeBore Dia.MaterialPrice
BOSTON GEAR GD37B | AK2WNE GD37BPlain1"Cast Iron€132.65
BOSTON GEAR GD38B | AK2WNF GD38BPlain1"Cast Iron€129.37
BOSTON GEAR GD39B | AK2WNG GD39BPlain1"Cast Iron€132.15
BOSTON GEAR GD40B | AK2WNH GD40BPlain1"Cast Iron€132.15
BOSTON GEAR GD41B | AK2WNJ GD41BPlain1"Cast Iron€140.36
BOSTON GEAR GD42B | AK2WNK GD42BPlain1"Cast Iron€136.87
BOSTON GEAR GD43B | AK2WNL GD43BPlain1"Cast Iron€140.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GD68A Change Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 68 Teeth, Cast Iron
€203.46 /unit