MAIN FILTER INC. MF0503966 Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 13.11 Inch Height | CG2HML 02055601

MAIN FILTER INC. MF0503966 02055601 Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 13.11 Inch Height

Item: CG2HML Model: MF0503966Cross Ref: 02055601
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.697"
Bottom O.d.4.488"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating80 µm
Filter Size1203 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top O.d.4.488"

Product Details:

    • Repalcement HYDAC/HYCON 02055601

Product Variants

ProductModelTop O.d.Cracking PressureHeightTop I.d.Bottom O.d.Filter SizeBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0178354 Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 13.11 Inch Height | CF7KPE 2055601 MF01783544.488"435 psi13.11"-4.488"1203 sq. in.2.697"435 psi-
RFQ
MAIN FILTER INC. MF0178398 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 6.71 Inch Height | CF7KQU 2060135 MF01783982.028"435 psi6.71"-2.028"165 sq. in.0.874"435 psi-
RFQ
MAIN FILTER INC. MF0178518 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 7.99 Inch Height | CF7KWC 2062271 MF01785182.362"435 psi7.99"-2.362"216 sq. in.1.347"435 psi-
RFQ
MAIN FILTER INC. MF0178532 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 6.71 Inch Height | CF7KWP 2062395 MF01785322.028"435 psi6.71"-2.028"165 sq. in.0.874"435 psi-
RFQ
MAIN FILTER INC. MF0178602 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 6.71 Inch Height | CF7KYQ 2066372 MF01786022.028"435 psi--2.028"165 sq. in.0.874"--
RFQ
MAIN FILTER INC. MF0178811 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 6.71 Inch Height | CF7LEB 0110R074WHCB6 MF01788112.028"435 psi6.71"-2.028"165 sq. in.0.874"435 psi-
RFQ
MAIN FILTER INC. MF0178813 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 6.71 Inch Height | CF7LEC 0110R074WHCV MF01788132.028"435 psi--2.028"165 sq. in.0.874"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0503966 02055601 Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 13.11 Inch Height