MAIN FILTER INC. MF0503921 Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.661 Inch Height | CG2HLP 1277865

MAIN FILTER INC. MF0503921 1277865 Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.661 Inch Height

Item: CG2HLP Model: MF0503921Cross Ref: 1277865
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.579"
Bottom O.d.3.465"
Filter MediaGlass
Filter Rating15 µm
Height8.661"
Seal MaterialViton
Seal TypeViton
Top I.d.1.579"
Top O.d.3.465"

Product Details:

    • Repalcement HYDAC/HYCON 1277865

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0066087 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 15.55 Inch Height | CF7CJF WG438 MF00660871.58"3.46"-3.46"1.58"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0066088 Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height | CF7CJG WG439 MF00660881.58"3.46"12.91"3.46"1.58"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0489987 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.343 Inch Height | CG2EYG SH74153 MF04899871.11"2 12/25"-2 12/25"1.11"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0503481 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.343 Inch Height | CG2GXU 29432 MF05034811.11"2 12/25"-2 12/25"1.11"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0503922 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.661 Inch Height | CG2HLQ 01277865 MF05039221.579"3.465"-3.465"1.579"Glass---
RFQ
MAIN FILTER INC. MF0503924 Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height | CG2HLR 1277952 MF05039241.58"3.46"12.91"3.46"1.58"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0503925 Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height | CG2HLT 01277952 MF05039251.58"3.46"12.91"3.46"1.58"Glass435 psi-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0503921 1277865 Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 8.661 Inch Height