MAIN FILTER INC. MF0503549 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 4.52 Inch Height | CG2GZE 319162

MAIN FILTER INC. MF0503549 319162 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 4.52 Inch Height

Item: CG2GZE Model: MF0503549Cross Ref: 319162
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.717"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating50 µm
Filter Size205 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height4 13/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.346"
Top O.d.2.717"

Product Details:

    • Repalcement HYDAC/HYCON 319162

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter SizeFilter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0007743 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 3.66 Inch Height | CF6RMA MART MF00077430.476"1.378"3.66"1.378"49 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0007748 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 3.54 Inch Height | CF6RMF MART MF00077480.87"1.752"3.54"1.752"-Wire Mesh---
RFQ
MAIN FILTER INC. MF0007753 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 6.18 Inch Height | CF6RML MART MF00077530.87"1.752"-1.752"114 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0007758 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 5 Inch Height | CF6RMP MART MF00077581.346"2.362"5"2.362"156 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0008226 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 7.04 Inch Height | CF6RPB MART MF00082261.898"3.032"7 1/25"3.032"310 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0077515 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 6.18 Inch Height | CF7DJF 57866 MF00775150.87"1.752"-1.752"114 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0178662 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 3.66 Inch Height | CF7LAA 0030D050W MF01786620.476"1.378"3.66"1.378"49 sq. in.Wire Mesh435 psi-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0503549 319162 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 4.52 Inch Height