MAIN FILTER INC. MF0489725 Hydraulic Filter, Cellulose, 25 Micron Rating, Cork Seal, 5.27 Inch Height | CG2EQE PT9127

MAIN FILTER INC. MF0489725 PT9127 Hydraulic Filter, Cellulose, 25 Micron Rating, Cork Seal, 5.27 Inch Height

Item: CG2EQE Model: MF0489725Cross Ref: PT9127
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.114"
Bottom O.d.2.303"
Capacity9.7g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating25 µm
Filter Size242 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialCork
Height5.27"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeCork
Top I.d.1.114"
Top O.d.2.303"

Product Details:

    • Repalcement BALDWIN PT9127

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0026039 Hydraulic Filter, Cellulose, 25 Micron Rating, Cork Seal, 5.27 Inch Height | CF6TGV MART MF0026039Cellulose145 psi5.27"-13°F248°F1.114"2.303"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0034831 Interchange Hydraulic Filter, Cellulose, 25 Micron, Cork Seal, 5.27 Inch Height | CF6UDP MART MF0034831Cellulose145 psi5.27"-13°F248°F1.114"2.303"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0211777 Interchange Hydraulic Filter, Cellulose, 25 Micron, Cork Seal, 5.27 Inch Height | CF7QNM P2061302 MF0211777Cellulose145 psi5.27"-13°F248°F1.114"2.303"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0609924 Hydraulic Filter, Cellulose, 25 Micron Rating, Cork Seal, 5.27 Inch Height | CG3QUZ FILTERS MF0609924Cellulose145 psi5.27"-13°F248°F1.114"2.303"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0653365 Hydraulic Filter, Cellulose, 25 Micron Rating, Cork Seal, 5.27 Inch Height | CG3ZXK 94523 MF0653365Cellulose145 psi5.27"-13°F248°F1.114"2.303"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0693655 Hydraulic Filter, Cellulose, 25 Micron Rating, Cork Seal, 5.27 Inch Height | CG4BTG HF35264 MF0693655Cellulose145 psi5.27"-13°F248°F1.114"2.303"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0712003 Interchange Hydraulic Filter, Cellulose, 25 Micron, Cork Seal, 5.27 Inch Height | CG4CNT SH52613 MF0712003Cellulose145 psi5.27"-13°F248°F1.114"2.303"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0489725 PT9127 Hydraulic Filter, Cellulose, 25 Micron Rating, Cork Seal, 5.27 Inch Height