MAIN FILTER INC. MF0443331 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Buna Seal, 5.9 Inch Height | CG2DXD WGST340

MAIN FILTER INC. MF0443331 WGST340 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Buna Seal, 5.9 Inch Height

Item: CG2DXD Model: MF0443331Cross Ref: WGST340
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.331"
Bottom O.d.2.835"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating40 µm
Filter Size123 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height5.9"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.772"
Top O.d.2.835"

Product Details:

    • Repalcement WOODGATE WGST340

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Bottom I.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0007601 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 9.76 Inch Height | CF6RKD MART MF00076013.11"4.252"9 19/25"-4.252"3.11"---
RFQ
MAIN FILTER INC. MF0007620 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 12.12 Inch Height | CF6RKK MART MF00076203.996"5.61"12 3/25"51 psi5.61"3.996"Outside In1251 sq. in.-
RFQ
MAIN FILTER INC. MF0024397 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Buna Seal, 7.87 Inch Height | CF6TCL MART MF00243971.772"2.835"7.87"145 psi2.835"0.331"Inside Out165 sq. in.-
RFQ
MAIN FILTER INC. MF0028808 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 18.89 Inch Height | CF6TRB MART MF00288081.732"3.661"18.89"73 psi3.661"-Outside In1323 sq. in.-
RFQ
MAIN FILTER INC. MF0028823 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Buna Seal, 9.17 Inch Height | CF6TRE MART MF00288231.732"3.661"9.17"-3.661"----
RFQ
MAIN FILTER INC. MF0034615 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 20 Inch Height | CF6UBL MART MF00346153.701"5.591"20"-5.591"3.701"---
RFQ
MAIN FILTER INC. MF0037561 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 5.51 Inch Height | CF6UPL MART MF00375612.835"4.173"5.51"145 psi4.173"0.409"Inside Out166 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0443331 WGST340 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Buna Seal, 5.9 Inch Height