MAIN FILTER INC. MF0434212 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Felt Seal, 2.2 Inch Height | CG2BWH XH05129

MAIN FILTER INC. MF0434212 XH05129 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Felt Seal, 2.2 Inch Height

Item: CG2BWH Model: MF0434212Cross Ref: XH05129
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.94"
Bottom O.d.2.3"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating60 µm
Filter Size26 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialFelt
Height2 1/5"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeFelt
Top I.d.0.94"
Top O.d.2.3"

Product Details:

    • Repalcement FILTER-X XH05129

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0301912 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Felt Seal, 2.2 Inch Height | CF7ZRC HE203 MF0301912Wire Mesh145 psi2 1/5"-13°F248°F0.94"2.3"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0434211 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Felt Seal, 2.2 Inch Height | CG2BWG 1457430006 MF0434211Wire Mesh145 psi2 1/5"-13°F248°F0.94"2.3"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0434213 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Felt Seal, 2.2 Inch Height | CG2BWJ HYDRAULICS MF0434213Wire Mesh145 psi2 1/5"-13°F248°F0.94"2.3"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0603964 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Felt Seal, 2.2 Inch Height | CG3LGD W03AT133 MF0603964Wire Mesh145 psi2 1/5"-13°F248°F0.94"2.3"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0434212 XH05129 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Felt Seal, 2.2 Inch Height