MAIN FILTER INC. MF0432252 Interchange Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 9.29 Inch Height | CG2ANY XH04650

MAIN FILTER INC. MF0432252 XH04650 Interchange Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 9.29 Inch Height

Item: CG2ANY Model: MF0432252Cross Ref: XH04650
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.732"
Bottom O.d.3.661"
Collapse Pressure73 psi
Cracking Pressure73 psi
Filter MediaWire Mesh
Filter Rating149 µm
Filter Size633 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height9.29"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.732"
Top O.d.3.661"

Product Details:

    • Repalcement FILTER-X XH04650

Product Variants

ProductModelCracking PressureMax. Operating Temp.Top I.d.Top O.d.HeightBottom O.d.Flow DirectionBottom I.d.Price
MAIN FILTER INC. MF0065848 Interchange Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCN S4110T149 MF006584873 psi248°F1.732"3.661"9.29"3.661"Inside Out1.732"-
RFQ
MAIN FILTER INC. MF0065882 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 18.5 Inch Height | CF7CDH S4111T149 MF006588273 psi248°F1.732"3.661"-3.661"Inside Out1.732"-
RFQ
MAIN FILTER INC. MF0308924 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.76 Inch Height | CF8CMC HF7732 MF0308924145 psi248°F3.11"4.252"-4.252"Outside In3.11"-
RFQ
MAIN FILTER INC. MF0426706 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 12.12 Inch Height | CF9VJQ XH03362 MF042670651 psi248°F3.996"5.61"12 3/25"5.61"Outside In3.996"-
RFQ
MAIN FILTER INC. MF0426707 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 12.12 Inch Height | CF9VJR G00794 MF042670751 psi248°F3.996"5.61"12 3/25"5.61"Outside In3.996"-
RFQ
MAIN FILTER INC. MF0427004 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.52 Inch Height | CF9VVD XH03498 MF0427004145 psi248°F1.496"2 13/25"-2 13/25"Outside In1.496"-
RFQ
MAIN FILTER INC. MF0427035 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.76 Inch Height | CF9VVZ P168477 MF0427035145 psi248°F3.11"4.252"-4.252"Outside In3.11"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0432252 XH04650 Interchange Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 9.29 Inch Height