MAIN FILTER INC. MF0065882 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 18.5 Inch Height | CF7CDH S4111T149

MAIN FILTER INC. MF0065882 S4111T149 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 18.5 Inch Height

Item: CF7CDH Model: MF0065882Cross Ref: S4111T149
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.732"
Bottom O.d.3.661"
Cracking Pressure73 psi
Filter MediaWire Mesh
Filter Rating149 µm
Filter Size1286 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.732"
Top O.d.3.661"

Product Details:

    • Repalcement FILTREC S4111T149

Product Variants

ProductModelCracking PressureMax. Operating Temp.Top I.d.Top O.d.HeightBottom O.d.Flow DirectionBottom I.d.Price
MAIN FILTER INC. MF0065848 Interchange Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCN S4110T149 MF006584873 psi248°F1.732"3.661"9.29"3.661"Inside Out1.732"-
RFQ
MAIN FILTER INC. MF0308924 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.76 Inch Height | CF8CMC HF7732 MF0308924145 psi248°F3.11"4.252"-4.252"Outside In3.11"-
RFQ
MAIN FILTER INC. MF0426706 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 12.12 Inch Height | CF9VJQ XH03362 MF042670651 psi248°F3.996"5.61"12 3/25"5.61"Outside In3.996"-
RFQ
MAIN FILTER INC. MF0426707 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 12.12 Inch Height | CF9VJR G00794 MF042670751 psi248°F3.996"5.61"12 3/25"5.61"Outside In3.996"-
RFQ
MAIN FILTER INC. MF0427004 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.52 Inch Height | CF9VVD XH03498 MF0427004145 psi248°F1.496"2 13/25"-2 13/25"Outside In1.496"-
RFQ
MAIN FILTER INC. MF0427035 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.76 Inch Height | CF9VVZ P168477 MF0427035145 psi248°F3.11"4.252"-4.252"Outside In3.11"-
RFQ
MAIN FILTER INC. MF0427036 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.76 Inch Height | CF9VWA XH03509 MF0427036145 psi248°F3.11"4.252"-4.252"Outside In3.11"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0065882 S4111T149 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 18.5 Inch Height