MAIN FILTER INC. MF0430435 Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 11.96 Inch Height | CF9ZLM 300207

MAIN FILTER INC. MF0430435 300207 Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 11.96 Inch Height

Item: CF9ZLM Model: MF0430435Cross Ref: 300207
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.756"
Collapse Pressure232 psi
Cracking Pressure232 psi
Filter MediaWire Mesh
Filter Rating130 µm
Filter Size270 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height11 24/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.614"
Top O.d.2.756"

Product Details:

    • Repalcement INTERNORMEN 300207

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0060538 Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 11.18 Inch Height | CF6YYP DLD150T130B MF00605380.87"1.752"--1.752"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0430436 Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 11.96 Inch Height | CF9ZLN 01E32025G16SP MF04304361.614"2.756"232 psi11 24/25"2.756"270 sq. in.232 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0430437 Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 11.96 Inch Height | CF9ZLP SH65224 MF04304371.614"2.756"232 psi11 24/25"2.756"270 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0430440 Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 11.96 Inch Height | CF9ZLT 302251 MF04304401.614"2.756"232 psi11 24/25"2.756"270 sq. in.232 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0430442 Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 11.96 Inch Height | CF9ZLV 01E32025G16SV MF04304421.614"2.756"232 psi11 24/25"2.756"270 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0435938 Hydraulic Filter, Wire Mesh, 130 Micron, Viton Seal, 6.18 Inch Height | CG2CFP 312641 MF04359380.87"1.752"305 psi-1.752"105 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0435940 Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 6.18 Inch Height | CG2CFQ 01NL63130G30EP MF04359400.87"1.752"305 psi6.18"1.752"105 sq. in.305 psiWire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0430435 300207 Hydraulic Filter, Wire Mesh, 130 Micron Rating, Viton Seal, 11.96 Inch Height