MAIN FILTER INC. MF0427284 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Cork Seal, 5.27 Inch Height | CF9WEX U7052

MAIN FILTER INC. MF0427284 U7052 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Cork Seal, 5.27 Inch Height

Item: CF9WEX Model: MF0427284Cross Ref: U7052
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.114"
Bottom O.d.2.303"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating60 µm
Filter Size101 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialCork
Height5.27"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeCork
Top I.d.1.114"
Top O.d.2.303"

Product Details:

    • Repalcement NORMAN U7052

Product Variants

ProductModelFilter SizeFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Price
MAIN FILTER INC. MF0301990 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Cork Seal, 5.27 Inch Height | CF7ZUQ HE613 MF030199075 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427278 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Cork Seal, 5.27 Inch Height | CF9WEQ XH03563 MF042727875 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427279 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Cork Seal, 5.27 Inch Height | CF9WER SH52316 MF042727975 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427280 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Cork Seal, 5.27 Inch Height | CF9WET FILTER MF042728075 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427281 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Cork Seal, 5.27 Inch Height | CF9WEU AFKOVM24560 MF0427281101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427282 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Cork Seal, 5.27 Inch Height | CF9WEV XH03564 MF0427282101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427283 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Cork Seal, 5.27 Inch Height | CF9WEW SH52631 MF0427283101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0427284 U7052 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Cork Seal, 5.27 Inch Height