MAIN FILTER INC. MF0427264 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 6.49 Inch Height | CF9WEA RD070B40B

MAIN FILTER INC. MF0427264 RD070B40B Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 6.49 Inch Height

Item: CF9WEA Model: MF0427264Cross Ref: RD070B40B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.343"
Bottom O.d.4.646"
Filter MediaWire Mesh
Filter Rating40 µm
Height6.49"
Seal TypeBuna N
Top I.d.2.343"
Top O.d.4.646"

Product Details:

    • Repalcement STAUFF RD070B40B

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Bottom I.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0065852 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCQ S4110T40 MF00658521.732"3.661"73 psi9.29"3.661"1.732"Inside Out633 sq. in.-
RFQ
MAIN FILTER INC. MF0065886 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 18.5 Inch Height | CF7CDJ S4111T40 MF00658861.732"3.661"73 psi18 1/2"3.661"1.732"Inside Out1286 sq. in.-
RFQ
MAIN FILTER INC. MF0308923 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 9.76 Inch Height | CF8CMB HF7731 MF03089233.11"4.252"-9 19/25"4.252"3.11"---
RFQ
MAIN FILTER INC. MF0308962 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Buna Seal, 9.29 Inch Height | CF8CMZ HF7770 MF03089621.732"3.661"73 psi-3.661"1.732"Inside Out633 sq. in.-
RFQ
MAIN FILTER INC. MF0308977 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 18.5 Inch Height | CF8CNM HF7785 MF03089771.732"3.661"73 psi18 1/2"3.661"1.732"Inside Out1286 sq. in.-
RFQ
MAIN FILTER INC. MF0426712 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 12.12 Inch Height | CF9VJU XH03364 MF04267123.996"5.61"51 psi12 3/25"5.61"3.996"Outside In1251 sq. in.-
RFQ
MAIN FILTER INC. MF0426713 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 12.12 Inch Height | CF9VJV G00796 MF04267133.996"5.61"51 psi12 3/25"5.61"3.996"Outside In1251 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0427264 RD070B40B Hydraulic Filter, Wire Mesh, 40 Micron Rating, Buna Seal, 6.49 Inch Height