MAIN FILTER INC. MF0425432 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 17.99 Inch Height | CF9TQV 3I1741

MAIN FILTER INC. MF0425432 3I1741 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 17.99 Inch Height

Item: CF9TQV Model: MF0425432Cross Ref: 3I1741
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.126"
Bottom O.d.6.083"
Collapse Pressure58 psi
Cracking Pressure58 psi
Filter MediaCellulose
Filter Rating5 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height17.99"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.126"
Top O.d.6.083"

Product Details:

    • Repalcement CATERPILLAR 3I1741

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Bottom I.d.Filter SizePrice
MAIN FILTER INC. MF0307720 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 14.48 Inch Height | CF8BJC HF28974 MF0307720Cellulose3 1/2"6.083"58 psi-6.083"3 1/2"--
RFQ
MAIN FILTER INC. MF0308152 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 17.99 Inch Height | CF8BUY HF6168 MF0308152Cellulose2.618"6.083"58 psi-6.083"2.618"--
RFQ
MAIN FILTER INC. MF0312164 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 14.48 Inch Height | CF8CVH MART MF0312164Cellulose3 1/2"6.083"58 psi-6.083"3 1/2"--
RFQ
MAIN FILTER INC. MF0312968 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 17.99 Inch Height | CF8CVL ELECTRIC MF0312968Cellulose2.126"6.083"58 psi-6.083"2.126"--
RFQ
MAIN FILTER INC. MF0312969 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 17.99 Inch Height | CF8CVM ELECTRIC MF0312969Cellulose2.618"6.083"58 psi17.99"6.083"2.618"--
RFQ
MAIN FILTER INC. MF0312974 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 17.99 Inch Height | CF8CVN ELECTRIC MF0312974Cellulose2.126"6.083"58 psi-6.083"2.126"--
RFQ
MAIN FILTER INC. MF0312975 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 17.99 Inch Height | CF8CVP ELECTRIC MF0312975Cellulose2.618"6.083"58 psi17.99"6.083"2.618"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0425432 3I1741 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 17.99 Inch Height