MAIN FILTER INC. MF0421070 Hydraulic Filter, Stainless Steel Fiber, 5 Micron, Viton Seal, 3.58 Inch Height | CF9MEW E400HL60M53

MAIN FILTER INC. MF0421070 E400HL60M53 Hydraulic Filter, Stainless Steel Fiber, 5 Micron, Viton Seal, 3.58 Inch Height

Item: CF9MEW Model: MF0421070Cross Ref: E400HL60M53
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Filter MediaStainless Steel Fiber
Filter Rating5 µm
Height3.58"
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement EPPENSTEINER E400HL60M53

Product Variants

ProductModelHeightFilter MediaTop I.d.Top O.d.Cracking PressureMin. Operating Temp.Max. Operating Temp.Fluid TypePrice
MAIN FILTER INC. MF0178699 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 3.58 Inch Height | CF7LAW 0060D005V MF01786993.58"Stainless Steel Fiber0.87"1.752"-----
RFQ
MAIN FILTER INC. MF0178700 Hydraulic Filter, Stainless Steel Fiber, 5 Micron, Viton Seal, 3.58 Inch Height | CF7LAX 0060D005VV MF01787003.58"Stainless Steel Fiber0.87"1.752"-----
RFQ
MAIN FILTER INC. MF0178759 Hydraulic Filter, Stainless Steel Fiber, 5 Micron, Viton Seal, 6.22 Inch Height | CF7LCN 0110D005V MF01787596.22"Stainless Steel Fiber0.87"1.752"3045 psi-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0178760 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 6.22 Inch Height | CF7LCP 0110D005VV MF01787606.22"Stainless Steel Fiber0.87"1.752"3045 psi-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0264046 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 3.58 Inch Height | CF7WMY G03040 MF02640463.58"Stainless Steel Fiber0.87"1.752"-----
RFQ
MAIN FILTER INC. MF0264071 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 6.22 Inch Height | CF7WNX G03069 MF02640716.22"Stainless Steel Fiber0.87"1.752"3045 psi-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0343263 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 3.58 Inch Height | CF8KYY TECHNOLOGIES MF03432633.58"Stainless Steel Fiber0.87"1.752"-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0421070 E400HL60M53 Hydraulic Filter, Stainless Steel Fiber, 5 Micron, Viton Seal, 3.58 Inch Height