MAIN FILTER INC. MF0417025 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Buna Seal, 7.99 Inch Height | CF9FND XH01639

MAIN FILTER INC. MF0417025 XH01639 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Buna Seal, 7.99 Inch Height

Item: CF9FND Model: MF0417025Cross Ref: XH01639
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.559"
Bottom O.d.5.118"
Cracking Pressure58 psi
Filter MediaWire Mesh
Filter Rating125 µm
Filter Size458 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height7.99"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.0.748"
Top O.d.5.118"

Product Details:

    • Repalcement FILTER-X XH01639

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter SizeFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0008596 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 7.99 Inch Height | CF6RTX MART MF00085960.748"5.118"7.99"5.118"2.559"458 sq. in.Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0035530 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Buna Seal, 6.81 Inch Height | CF6UKD MART MF00355300.591"3.898"6.81"3.898"1.614"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0037901 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.23 Inch Height | CF6UQG MART MF00379010.492"2.756"5.23"2.756"1.142"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0163453 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 7.99 Inch Height | CF7JGV 180096 MF01634530.748"5.118"7.99"5.118"2.559"458 sq. in.Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0416927 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 3.26 Inch Height | CF9FLM XH01615 MF04169270.492"2.756"3.26"2.756"1.142"91 sq. in.Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0416928 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Buna Seal, 3.26 Inch Height | CF9FLN HYDRAULICS MF04169280.492"2.756"3.26"2.756"1.142"91 sq. in.Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0416929 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Buna Seal, 3.26 Inch Height | CF9FLP HYDRAULICS MF04169290.492"2.756"3.26"2.756"1.142"91 sq. in.Wire Mesh58 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0417025 XH01639 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Buna Seal, 7.99 Inch Height