MAIN FILTER INC. MF0398112 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 6.77 Inch Height | CF8XJA SL020B10B

MAIN FILTER INC. MF0398112 SL020B10B Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 6.77 Inch Height

Item: CF8XJA Model: MF0398112Cross Ref: SL020B10B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Filter MediaWire Mesh
Filter Rating10 µm
Height6.77"
Top I.d.1.004"
Top O.d.1.85"

Product Details:

    • Repalcement STAUFF SL020B10B

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0008105 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 5.59 Inch Height | CF6RNK MART MF00081051.866"3.287"-3.287"Wire Mesh----
RFQ
MAIN FILTER INC. MF0037915 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 6.77 Inch Height | CF6UQU MART MF00379151.004"1.85"6.77"1.85"Wire Mesh----
RFQ
MAIN FILTER INC. MF0183327 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 3.7 Inch Height | CF7MMP 306465 MF01833271.004"1.85"3.7"1.85"Wire Mesh----
RFQ
MAIN FILTER INC. MF0183333 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Seal, 6.77 Inch Height | CF7MMU 306471 MF01833331.004"1.85"6.77"1.85"Wire Mesh----
RFQ
MAIN FILTER INC. MF0183338 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 6.77 Inch Height | CF7MMZ 306476 MF01833381.004"1.85"6.77"1.85"Wire Mesh3045 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0183354 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 5.59 Inch Height | CF7MNK 306496 MF01833541.866"3.287"5.59"3.287"Wire Mesh----
RFQ
MAIN FILTER INC. MF0183368 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 14.68 Inch Height | CF7MNV 306518 MF01833681.866"3.287"14 17/25"3.287"Wire Mesh----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0398112 SL020B10B Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Seal, 6.77 Inch Height