MAIN FILTER INC. MF0359197 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 6.81 Inch Height | CF8NAJ WT233

MAIN FILTER INC. MF0359197 WT233 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 6.81 Inch Height

Item: CF8NAJ Model: MF0359197Cross Ref: WT233
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.614"
Bottom O.d.3.898"
Collapse Pressure58 psi
Cracking Pressure58 psi
Filter MediaWire Mesh
Filter Rating60 µm
Filter Size273 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.81"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.0.591"
Top O.d.3.898"

Product Details:

    • Repalcement FILTREC WT233

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter SizeBottom I.d.Filter MediaCracking PressurePrice
MAIN FILTER INC. MF0006894 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 5.62 Inch Height | CF6RBH MART MF00068940.748"5.118"-5.118"321 sq. in.2.559"Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0008582 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 6.81 Inch Height | CF6RTT MART MF00085820.591"3.898"6.81"3.898"273 sq. in.1.614"Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0035531 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.23 Inch Height | CF6UKE MART MF00355310.492"2.756"5.23"2.756"149 sq. in.1.142"Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0271371 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 5.62 Inch Height | CF7XTC HYDRAULICS MF02713710.748"5.118"-5.118"321 sq. in.2.559"Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0416959 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.23 Inch Height | CF9FLV XH01623 MF04169590.492"2.756"5.23"2.756"149 sq. in.1.142"Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0416960 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 5.23 Inch Height | CF9FLW L951112 MF04169600.492"2.756"-2.756"149 sq. in.1.142"Wire Mesh58 psi-
RFQ
MAIN FILTER INC. MF0416961 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.23 Inch Height | CF9FLX HYDRAULICS MF04169610.492"2.756"5.23"2.756"149 sq. in.1.142"Wire Mesh58 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0359197 WT233 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 6.81 Inch Height