MAIN FILTER INC. MF0348701 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 6.77 Inch Height | CF8LVF PI8408DRG60

MAIN FILTER INC. MF0348701 PI8408DRG60 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 6.77 Inch Height

Item: CF8LVF Model: MF0348701Cross Ref: PI8408DRG60
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Filter MediaWire Mesh
Filter Rating60 µm
Height6.77"
Top I.d.1.004"
Top O.d.1.85"

Product Details:

    • Repalcement BEHRINGER PI8408DRG60

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0008050 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 14.68 Inch Height | CF6RNC MART MF00080501.866"3.287"435 psi14 17/25"3.287"975 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0008211 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 5.59 Inch Height | CF6RPA MART MF00082111.866"3.287"435 psi-3.287"366 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0008264 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 10.03 Inch Height | CF6RPP MART MF00082641.866"3.287"435 psi10.03"3.287"664 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0008281 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 14.68 Inch Height | CF6RPT MART MF00082811.866"3.287"--3.287"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0008313 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 6.77 Inch Height | CF6RQE MART MF00083131.004"1.85"3045 psi6.77"1.85"153 sq. in.3045 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0008318 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 3.7 Inch Height | CF6RQF MART MF00083181.004"1.85"232 psi3.7"1.85"85 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0035387 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 9.68 Inch Height | CF6UHA MART MF00353871.004"1.85"435 psi9 17/25"1.85"226 sq. in.-Wire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0348701 PI8408DRG60 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 6.77 Inch Height