Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER GX24-3E400N04-GD6 WSM23S Parting/Grooving Insert WSM23S 0.157 Inch Width | AH2WBP 30EZ44

WALTER TOOLS GX24-3E400N04-GD6 WSM23S Parting/Grooving Insert WSM23S 0.157 Inch Width

Item: AH2WBP Model: GX24-3E400N04-GD6 WSM23SCross Ref: 30EZ44
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParting/Grooving Insert
Ansi CodeGX24-3E400N04-GD6 WSM23S
CoatingPVD
Corner Radius0.016"
Cutting DirectionNeutral
GradeWSM23S
Insert SizeE
Iso NumberGX24-3E400N04-GD6 WSM23S
Mounting StyleSlip In
No. Of Edges2
RakePositive
Seat SizeE
StylePressed
Width0.157"
Chip-breakerYes
Coating ProcessPVD
Depth Of Cut22 mm
Finish - MachiningTiAlN
Hole TypeNo Hole
Manufacturer GradeWSM23S
Material - MachiningCarbide
Measurement SystemMetric
Overall Length24 mm

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCorner RadiusGradeCutting DirectionInsert SizeSeat SizeLead AngleRakeStylePrice
WALTER GX09-1E200N02-GD3 WSM33S Parting/Grooving Insert WSM33S 0.079 Inch Width | AH2VUP 30EU21 GX09-1E200N02-GD3 WSM33S0.008"WSM33SNeutralEE-PositivePressed€31.70
WALTER GX09-1E200N02-GD3 WSM43S Parting/Grooving Insert WSM43S 0.079 Inch Width | AH2VUQ 30EU23 GX09-1E200N02-GD3 WSM43S0.008"Grade WSM43SNeutralEE-PositivePressed€31.70
WALTER GX09-1E200N02-UF4 WSM33S Parting/Grooving Insert WSM33S 0.079 Inch Width | AH2VUR 30EU25 GX09-1E200N02-UF4 WSM33S0.008"WSM33SNeutralEE-PositivePressed€31.70
WALTER GX09-1E200N02-UF4 WSM43S Parting/Grooving Insert WSM43S 0.079 Inch Width | AH2VUT 30EU27 GX09-1E200N02-UF4 WSM43S0.008"Grade WSM43SNeutralEE-PositivePressed€31.70
WALTER GX09-1E250N02-GD3 WSM33S Parting/Grooving Insert WSM33S 0.098 Inch Width | AH2VUU 30EU29 GX09-1E250N02-GD3 WSM33S0.008"WSM33SNeutralEE-PositivePressed€31.70
WALTER GX09-1E250N02-GD3 WSM43S Parting/Grooving Insert WSM43S 0.098 Inch Width | AH2VUV 30EU31 GX09-1E250N02-GD3 WSM43S0.008"Grade WSM43SNeutralEE-PositivePressed€31.70
WALTER GX09-2E300N03-GD3 WSM33S Parting/Grooving Insert WSM33S 0.118 Inch Width | AH2VUW 30EU38 GX09-2E300N03-GD3 WSM33S0.012"WSM33SNeutralEE-PositivePressed€31.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS GX24-3E400N04-GD6 WSM23S Parting/Grooving Insert WSM23S 0.157 Inch Width
€40.58 /unit