MAIN FILTER INC. MF0320617 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 6.94 Inch Height | CF8FCB HP75L425CB

MAIN FILTER INC. MF0320617 HP75L425CB Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 6.94 Inch Height

Item: CF8FCB Model: MF0320617Cross Ref: HP75L425CB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.06"
Burst Pressure261 psi
Capacity21.42g
Cracking Pressure72.5 psi
Filter MediaCellulose
Filter Rating20 µm
Filter Size536 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.94"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5.06"

Product Details:

    • Repalcement HY-PRO HP75L425CB

Product Variants

ProductModelHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadFilter SizeCapacityPrice
MAIN FILTER INC. MF0095167 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 5.38 Inch Height | CF7EEZ 925947 MF00951675.38"3 3/4"72 psi3 3/4"304 psi12 UNF---
RFQ
MAIN FILTER INC. MF0301815 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 8.307 Inch Height | CF7ZNC HA071 MF03018158.307"3.78"72.5 psi3.78"304.6 psi14 BSP601 sq. in.24.03g-
RFQ
MAIN FILTER INC. MF0301817 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 5.748 Inch Height | CF7ZNE HA081 MF03018175.748"3.78"72.5 psi3.78"304.6 psi14 BSP---
RFQ
MAIN FILTER INC. MF0301819 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 7.02 Inch Height | CF7ZNG HA091 MF03018197.02"5.079"-5.079"-----
RFQ
MAIN FILTER INC. MF0301824 Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 8.949 Inch Height | CF7ZNM HA131 MF03018248.949"5.079"72.5 psi5.079"246.6 psi11 BSP1044 sq. in.41.74g-
RFQ
MAIN FILTER INC. MF0304221 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 7.02 Inch Height | CF8ABG CA1603 MF03042217.02"5.079"-5.079"-----
RFQ
MAIN FILTER INC. MF0304226 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 5.748 Inch Height | CF8ABM CA603 MF03042265.748"3.78"72.5 psi3.78"304.6 psi14 BSP---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0320617 HP75L425CB Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 6.94 Inch Height