MAIN FILTER INC. MF0318498 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 18.5 Inch Height | CF8DGN 2062551

MAIN FILTER INC. MF0318498 2062551 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 18.5 Inch Height

Item: CF8DGN Model: MF0318498Cross Ref: 2062551
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.732"
Bottom O.d.3.661"
Capacity83.42g
Cracking Pressure73 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size929 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.732"
Top O.d.3.661"

Product Details:

    • Repalcement HYDAC/HYCON 2062551

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureMax. Operating Temp.HeightBottom O.d.Flow DirectionPrice
MAIN FILTER INC. MF0062739 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 17.99 Inch Height | CF7ALV R331G10P MF0062739Glass6.083"3 1/2"102 psi248°F-6.083"Outside In-
RFQ
MAIN FILTER INC. MF0065836 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCG S4110G10 MF0065836Glass3.661"1.732"73 psi248°F9.29"3.661"Inside Out-
RFQ
MAIN FILTER INC. MF0065870 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 18.5 Inch Height | CF7CDE S4111G10 MF0065870Glass3.661"1.732"73 psi248°F-3.661"Inside Out-
RFQ
MAIN FILTER INC. MF0065965 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 24.65 Inch Height | CF7CFM WG139 MF0065965Glass5.98"3 1/2"435 psi248°F24.65"5.98"Inside Out-
RFQ
MAIN FILTER INC. MF0065983 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 4.88 Inch Height | CF7CFU WG183 MF0065983Glass3.07"1.7"304 psi248°F4 22/25"3.07"Outside In-
RFQ
MAIN FILTER INC. MF0066039 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 24.72 Inch Height | CF7CHD WG332 MF0066039Glass3 18/25"1 4/5"435 psi248°F-3 18/25"Outside In-
RFQ
MAIN FILTER INC. MF0066114 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 8.35 Inch Height | CF7CJW WG498 MF0066114Glass1.77"0.95"145 psi248°F8.35"1.77"Outside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0318498 2062551 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 18.5 Inch Height