MAIN FILTER INC. MF0202715 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 8.14 Inch Height | CF7PVL TECHNOLOGIES

MAIN FILTER INC. MF0202715 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 8.14 Inch Height

Item: CF7PVL Model: MF0202715
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.693"
Bottom O.d.3.799"
Capacity65.01g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size664 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height8.14"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.693"
Top O.d.3.799"

Product Details:

    • Repalcement SEPARATION TECHNOLOGIES

Product Variants

ProductModelFilter MediaTop O.d.Cracking PressureTop I.d.HeightBottom O.d.Flow DirectionCapacityPrice
MAIN FILTER INC. MF0006130 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 6.57 Inch Height | CF6QPQ MART MF0006130Glass2.165"232 psi1.024"6.57"2.165"Outside In23.43g-
RFQ
MAIN FILTER INC. MF0006156 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 5.27 Inch Height | CF6QPW MART MF0006156Glass2.362"145 psi1.161"5.27"2.362"Outside In19.2g-
RFQ
MAIN FILTER INC. MF0006177 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 6.57 Inch Height | CF6QPY MART MF0006177Glass1.772"232 psi0.906"-1.772"Outside In16.89g-
RFQ
MAIN FILTER INC. MF0006184 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 4.05 Inch Height | CF6QQB MART MF0006184Glass2.028"435 psi-4.05"2.028"Outside In8.29g-
RFQ
MAIN FILTER INC. MF0006195 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 5.66 Inch Height | CF6QQF MART MF0006195Glass2.894"435 psi-5.66"2.894"Outside In26.31g-
RFQ
MAIN FILTER INC. MF0006197 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 13.11 Inch Height | CF6QQH MART MF0006197Glass3 19/25"435 psi-13.11"3 19/25"Outside In63.43g-
RFQ
MAIN FILTER INC. MF0006205 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 7.63 Inch Height | CF6QQP MART MF0006205Glass3.032"435 psi-7.63"3.032"Outside In35.81g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0202715 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 8.14 Inch Height