MAIN FILTER INC. MF0202015 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 8.14 Inch Height | CF7PCK TECHNOLOGIES

MAIN FILTER INC. MF0202015 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 8.14 Inch Height

Item: CF7PCK Model: MF0202015
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.4.154"
Bottom O.d.5.984"
Capacity121.1g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size1349 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height8.14"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.4.154"
Top O.d.5.984"

Product Details:

    • Repalcement SEPARATION TECHNOLOGIES

Product Variants

ProductModelFilter MediaTop O.d.Cracking PressureTop I.d.HeightBottom O.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0006091 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 9.84 Inch Height | CF6QPK MART MF0006091Glass3.937"-2.067"9 21/25"3.937"---
RFQ
MAIN FILTER INC. MF0006250 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 6.71 Inch Height | CF6QRL MART MF0006250Glass1.752"435 psi--1.752"Outside In157 sq. in.-
RFQ
MAIN FILTER INC. MF0006253 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 6.71 Inch Height | CF6QRP MART MF0006253Glass2.028"435 psi-6.71"2.028"Outside In157 sq. in.-
RFQ
MAIN FILTER INC. MF0006258 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 5.66 Inch Height | CF6QRR MART MF0006258Glass2.362"435 psi-5.66"2.362"Outside In143 sq. in.-
RFQ
MAIN FILTER INC. MF0006261 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 7.99 Inch Height | CF6QRU MART MF0006261Glass2.362"435 psi-7.99"2.362"Outside In216 sq. in.-
RFQ
MAIN FILTER INC. MF0006264 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 7.63 Inch Height | CF6QRX MART MF0006264Glass3.032"435 psi-7.63"3.032"Outside In366 sq. in.-
RFQ
MAIN FILTER INC. MF0006265 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 7.63 Inch Height | CF6QRY MART MF0006265Glass3.721"435 psi-7.63"3.721"Outside In649 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0202015 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 8.14 Inch Height