MAIN FILTER INC. MF0183322 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.96 Inch Height | CF7MMN 306445

MAIN FILTER INC. MF0183322 306445 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.96 Inch Height

Item: CF7MMN Model: MF0183322Cross Ref: 306445
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.701"
Bottom O.d.5.591"
Capacity92.62g
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating3 µm
Filter Size1252 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height9 24/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top O.d.5.591"

Product Details:

    • Repalcement INTERNORMEN 306445

Product Variants

ProductModelFilter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Top O.d.Fluid TypeHeightBottom O.d.Price
MAIN FILTER INC. MF0034342 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.96 Inch Height | CF6TZX MART MF0034342Glass435 psi-13°F248°F5.591"HL/HM/HV/HH-5.591"-
RFQ
MAIN FILTER INC. MF0117961 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.96 Inch Height | CF7FKT 500K3 MF0117961Glass435 psi-13°F248°F5.591"HL/HM/HV/HH-5.591"-
RFQ
MAIN FILTER INC. MF0356714 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.96 Inch Height | CF8MDV RL500K3 MF0356714Glass435 psi-13°F248°F5.591"HL/HM/HV/HH-5.591"-
RFQ
MAIN FILTER INC. MF0369413 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.96 Inch Height | CF8QXJ 03RL5003VG16EO MF0369413Glass435 psi-13°F248°F5.591"HL/HM/HV/HH9 24/25"5.591"-
RFQ
MAIN FILTER INC. MF0397361 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.96 Inch Height | CF8WQE RS130E03B MF0397361Glass435 psi-13°F248°F5.591"HL/HM/HV/HH-5.591"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0183322 306445 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.96 Inch Height