MAIN FILTER INC. MF0178298 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 5.66 Inch Height | CF7KMK 245121

MAIN FILTER INC. MF0178298 245121 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 5.66 Inch Height

Item: CF7KMK Model: MF0178298Cross Ref: 245121
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.347"
Bottom O.d.2.362"
Filter MediaStainless Steel Fiber
Filter Rating20 µm
Height5.66"
Seal MaterialViton
Seal TypeViton
Top O.d.2.362"

Product Details:

    • Repalcement HYDAC/HYCON 245121

Product Variants

ProductModelTop O.d.HeightBottom O.d.Bottom I.d.Filter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0007706 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 5.66 Inch Height | CF6RLF MART MF00077062.362"-2.362"1.347"Stainless Steel Fiber----
RFQ
MAIN FILTER INC. MF0007717 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 7.63 Inch Height | CF6RLL MART MF00077173.032"7.63"3.032"1.898"Stainless Steel Fiber435 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0007723 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 13.11 Inch Height | CF6RLN MART MF00077233 19/25"13.11"3 19/25"2.697"Stainless Steel Fiber----
RFQ
MAIN FILTER INC. MF0007735 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 19.01 Inch Height | CF6RLV MART MF00077354.902"19.01"4.902"3.799"Stainless Steel Fiber----
RFQ
MAIN FILTER INC. MF0178299 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 7.63 Inch Height | CF7KML 245122 MF01782993.032"7.63"3.032"1.898"Stainless Steel Fiber435 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0178300 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 13.11 Inch Height | CF7KMM 245123 MF01783003 19/25"13.11"3 19/25"2.697"Stainless Steel Fiber----
RFQ
MAIN FILTER INC. MF0178869 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 5.66 Inch Height | CF7LFP 0160R020V MF01788692.362"5.66"2.362"1.347"Stainless Steel Fiber----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0178298 245121 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 5.66 Inch Height