MAIN FILTER INC. MF0007735 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 19.01 Inch Height | CF6RLV MART

MAIN FILTER INC. MF0007735 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 19.01 Inch Height

Item: CF6RLV Model: MF0007735
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.799"
Bottom O.d.4.902"
Filter MediaStainless Steel Fiber
Filter Rating20 µm
Height19.01"
Seal MaterialViton
Seal TypeViton
Top O.d.4.902"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelTop O.d.HeightBottom O.d.Bottom I.d.Filter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0007706 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 5.66 Inch Height | CF6RLF MART MF00077062.362"-2.362"1.347"Stainless Steel Fiber----
RFQ
MAIN FILTER INC. MF0007717 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 7.63 Inch Height | CF6RLL MART MF00077173.032"7.63"3.032"1.898"Stainless Steel Fiber435 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0007723 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 13.11 Inch Height | CF6RLN MART MF00077233 19/25"13.11"3 19/25"2.697"Stainless Steel Fiber----
RFQ
MAIN FILTER INC. MF0178298 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 5.66 Inch Height | CF7KMK 245121 MF01782982.362"5.66"2.362"1.347"Stainless Steel Fiber----
RFQ
MAIN FILTER INC. MF0178299 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 7.63 Inch Height | CF7KML 245122 MF01782993.032"7.63"3.032"1.898"Stainless Steel Fiber435 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0178300 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 13.11 Inch Height | CF7KMM 245123 MF01783003 19/25"13.11"3 19/25"2.697"Stainless Steel Fiber----
RFQ
MAIN FILTER INC. MF0178869 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 5.66 Inch Height | CF7LFP 0160R020V MF01788692.362"5.66"2.362"1.347"Stainless Steel Fiber----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0007735 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 19.01 Inch Height