MAIN FILTER INC. MF0121419 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 1.45 Inch Height | CF7FRY 6P25

MAIN FILTER INC. MF0121419 6P25 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 1.45 Inch Height

Item: CF7FRY Model: MF0121419Cross Ref: 6P25
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.65"
Bottom O.d.1.634"
Capacity1.03g
Cracking Pressure435 psi
Filter MediaCellulose
Filter Rating20 µm
Filter Size26 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height1.45"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.0.65"
Top O.d.1.634"

Product Details:

    • Repalcement EPPENSTEINER 6P25

Product Variants

ProductModelHeightTop I.d.Top O.d.Bottom O.d.Bottom I.d.Filter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0034588 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 5.82 Inch Height | CF6UBE MART MF00345885.82"1.496"2.913"2.913"1.811"Cellulose---
RFQ
MAIN FILTER INC. MF0355850 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 5.82 Inch Height | CF8LZE 1140P25A0000 MF03558505.82"1.496"2.913"2.913"1.811"Cellulose---
RFQ
MAIN FILTER INC. MF0355851 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 5.82 Inch Height | CF8LZF 1140P25P MF03558515.82"1.496"2.913"2.913"1.811"Cellulose---
RFQ
MAIN FILTER INC. MF0356559 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 5.82 Inch Height | CF8MCP RA140P25 MF03565595.82"1.496"2.913"2.913"1.811"Cellulose---
RFQ
MAIN FILTER INC. MF0358132 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 1.45 Inch Height | CF8MTD MART MF03581321.45"0.65"1.634"1.634"0.65"Cellulose435 psi-13°F-
RFQ
MAIN FILTER INC. MF0397273 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 5.82 Inch Height | CF8WPR RS035K20B MF03972735.82"1.496"2.913"2.913"1.811"Cellulose---
RFQ
MAIN FILTER INC. MF0611856 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 1.45 Inch Height | CG3RTN FILTERS MF06118561.45"0.65"1.634"1.634"0.65"Cellulose435 psi-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0121419 6P25 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 1.45 Inch Height