Flat Shipping

Flat Shipping at €24.99 + VAT

GL HUYETT WWG-125-1500-80 Cotter Pin 1/8 Inch 1 1/2 Inch - Pack Of 50 | AE6JYR 5TE79

GL HUYETT WWG-125-1500-80 Cotter Pin, 1 1/2 In Lg., SS, 1/8 In Pin Dia., Gr. 316, Extended Prong, 50 Pk

Item: AE6JYR Model: WWG-125-1500-80Cross Ref: 5TE79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishPlain
GradeGrade 316
Length1 1/2"
MaterialStainless Steel
Pin Dia.1/8"
Pin StyleExtended Prong
Pin TypeRetaining
System Of MeasurementImperial
Material Grade/class316
Pin Diameter1/8"
Product TypeCotter Pin
Shank Length1 1/2"
StandardsANSI B18.8.1, ASME B18.8.1, IFI

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318240000
Country of OriginTW

Product Variants

ProductModelPin TypePin Dia.MaterialFinishFor Shaft Dia.Pkg. Qty.Price
ITW BEE LEITZKE 00-094-0750 Cotter Pin Plain 3/32 x 3/4 L - Pack Of 100 | AB8KJX 26C132 WWG-CPP-001-3/32"Low Carbon SteelPlain-100€4.84
ITW BEE LEITZKE 00-094-1000 Cotter Pin Plain 3/32 x 1 L - Pack Of 100 | AB8KJY 26C133 WWG-CPP-002-3/32"Low Carbon SteelPlain-100€6.09
ITW BEE LEITZKE 00-094-1250 Cotter Pin Plain 3/32 x 1 1/4 L - Pack Of 100 | AB8KJZ 26C134 WWG-CPP-003-3/32"Low Carbon SteelPlain-100€6.39
ITW BEE LEITZKE 00-125-0750 Cotter Pin Plain 1/8 x 3/4 L - Pack Of 100 | AB8KKA 26C135 WWG-CPP-004-1/8"Low Carbon SteelPlain-100€6.35
ITW BEE LEITZKE 00-125-1000 Cotter Pin Plain 1/8 x 1 L - Pack Of 100 | AB8KKB 26C136 WWG-CPP-005-1/8"Low Carbon SteelPlain-100€6.72
ITW BEE LEITZKE 00-125-1250 Cotter Pin Plain 1/8 x 1 1/4 L - Pack Of 100 | AB8KKC 26C137 WWG-CPP-006-1/8"Low Carbon SteelPlain-100€7.63
ITW BEE LEITZKE 00-125-1500 Cotter Pin Plain 1/8 x 1 1/2 L - Pack Of 100 | AB8KKD 26C138 WWG-CPP-007-1/8"Low Carbon SteelPlain-100€7.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GL HUYETT WWG-125-1500-80 Cotter Pin, 1 1/2 In Lg., SS, 1/8 In Pin Dia., Gr. 316, Extended Prong, 50 Pk
€45.45 /pack