MAIN FILTER INC. MF0118049 Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 9.25 Inch Height | CF7FLY 50309D149W

MAIN FILTER INC. MF0118049 50309D149W Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 9.25 Inch Height

Item: CF7FLY Model: MF0118049Cross Ref: 50309D149W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.654"
Bottom O.d.3.898"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating150 µm
Filter Size197 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height9 1/4"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.654"
Top O.d.3.898"

Product Details:

    • Repalcement HYDAC/HYCON 50309D149W

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0007594 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 9.25 Inch Height | CF6RKA MART MF00075941.654"3.898"9 1/4"145 psi3.898"197 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0066582 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 9.25 Inch Height | CF7CWF EZY MF00665821.654"3.898"9 1/4"145 psi3.898"197 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0067123 Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 9.25 Inch Height | CF7CXV EZY MF00671231.654"3.898"9 1/4"145 psi3.898"197 sq. in.145 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0077492 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 9.25 Inch Height | CF7DHH 57843 MF00774921.654"3.898"9 1/4"145 psi3.898"197 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0090767 Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 9.25 Inch Height | CF7DUY EZY MF00907671.654"3.898"9 1/4"145 psi3.898"197 sq. in.145 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0178365 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 12.91 Inch Height | CF7KPR 2055872 MF01783651.894"3.563"-435 psi3.563"1028 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0178527 Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 3.66 Inch Height | CF7KWK 2062375 MF01785270.476"1.378"3.66"-1.378"--Wire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0118049 50309D149W Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 9.25 Inch Height