MAIN FILTER INC. MF0093105 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 9.52 Inch Height | CF7DYK 920022

MAIN FILTER INC. MF0093105 920022 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 9.52 Inch Height

Item: CF7DYK Model: MF0093105Cross Ref: 920022
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.496"
Bottom O.d.2 13/25"
Capacity11.85g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating3 µm
Filter Size296 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height9 13/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.496"
Top O.d.2 13/25"

Product Details:

    • Repalcement PARKER 920022

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeCapacityBottom I.d.Price
MAIN FILTER INC. MF0004394 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 9.52 Inch Height | CF6QHE MART MF00043941.496"2 13/25"145 psi9 13/25"2 13/25"296 sq. in.11.85g1.496"-
RFQ
MAIN FILTER INC. MF0004687 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 12.12 Inch Height | CF6QJU MART MF00046873.996"5.61"51 psi12 3/25"5.61"2086 sq. in.83.42g3.996"-
RFQ
MAIN FILTER INC. MF0024211 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 9.52 Inch Height | CF6TAP MART MF00242111.496"2 13/25"145 psi-2 13/25"296 sq. in.11.85g1.496"-
RFQ
MAIN FILTER INC. MF0024259 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 9.76 Inch Height | CF6TBB MART MF00242593.11"4.252"145 psi-4.252"741 sq. in.29.64g3.11"-
RFQ
MAIN FILTER INC. MF0026130 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 9.52 Inch Height | CF6THK MART MF00261301.496"2 13/25"145 psi-2 13/25"296 sq. in.11.85g1.496"-
RFQ
MAIN FILTER INC. MF0026203 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 8.89 Inch Height | CF6TJM MART MF00262031.693"2.756"--2.756"--1.693"-
RFQ
MAIN FILTER INC. MF0028537 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 9.17 Inch Height | CF6TPV MART MF00285371.732"3.661"73 psi9.17"3.661"563 sq. in.22.52g--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0093105 920022 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 9.52 Inch Height