BALDOR / DODGE 20Q50HA56 TIGEAR-2 Right Angle Reducer | AY7NND

BALDOR / DODGE 20Q50HA56 TIGEAR-2 Right Angle Reducer

Item: AY7NND Model: 20Q50HA56
In Stock

Get it by Monday, Jun 16

€1,428.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box20
Gear Ratio50
Mfr. SeriesTigear II Series
Output TypeHollow Alt
Shaft Dia.1.188"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 20Q05H14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZPX 20Q05H145Hollow1 1/4"14020NoNo€1,428.56
BALDOR / DODGE 20Q05H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZPY 20Q05H565Hollow1 1/4"5620NoNo€1,428.56
BALDOR / DODGE 20Q05L14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZPZ 20Q05L145Left Solid A1"14020NoNo€1,075.42
BALDOR / DODGE 20Q07H14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZQA 20Q07H147Hollow1 1/4"14020NoNo€1,428.56
BALDOR / DODGE 20Q07H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZQB 20Q07H567Hollow1 1/4"5620NoNo€1,428.56
BALDOR / DODGE 20Q07L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZQC 20Q07L567Left Solid A1"5620NoNo€1,075.42
BALDOR / DODGE 20Q07R56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZQD 20Q07R567Right Solid B1"5620NoNo€1,075.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 20Q50HA56 TIGEAR-2 Right Angle Reducer
€1,428.56 /unit