MAIN FILTER INC. MF0066302 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Felt Seal, 2.2 Inch Height | CF7CNK WT133

MAIN FILTER INC. MF0066302 WT133 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Felt Seal, 2.2 Inch Height

Item: CF7CNK Model: MF0066302Cross Ref: WT133
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.94"
Bottom O.d.2.3"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating60 µm
Filter Size26 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialFelt
Height2 1/5"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeFelt
Top I.d.0.94"
Top O.d.2.3"

Product Details:

    • Repalcement FILTREC WT133

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeSeal TypePrice
MAIN FILTER INC. MF0033141 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 7.28 Inch Height | CF6TVF MART MF00331414.33"1.81"7 7/25"145 psi4.33"Outside In335 sq. in.Buna N-
RFQ
MAIN FILTER INC. MF0034022 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 3.27 Inch Height | CF6TVM MART MF00340222.3"0.94"3.27"145 psi2.3"Outside In44 sq. in.--
RFQ
MAIN FILTER INC. MF0034029 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 4.06 Inch Height | CF6TVN MART MF00340292 18/25"1 9/25"4.06"145 psi2 18/25"Outside In143 sq. in.Viton-
RFQ
MAIN FILTER INC. MF0034032 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 6.22 Inch Height | CF6TVR MART MF00340323.15"1.14"6.22"145 psi3.15"Outside In216 sq. in.Buna N-
RFQ
MAIN FILTER INC. MF0034033 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 1.61 Inch Height | CF6TVT MART MF00340332.3"24/25"1.61"-2.3"----
RFQ
MAIN FILTER INC. MF0034052 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 5.91 Inch Height | CF6TVZ MART MF00340522.83"0.33"5.91"145 psi2.83"Inside Out136 sq. in.--
RFQ
MAIN FILTER INC. MF0037990 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 8.03 Inch Height | CF6UTQ MART MF00379902.17"1.1"8.03"145 psi2.17"Inside Out128 sq. in.Buna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0066302 WT133 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Felt Seal, 2.2 Inch Height