MAIN FILTER INC. MF0065935 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 12.91 Inch Height | CF7CEP S550C10

MAIN FILTER INC. MF0065935 S550C10 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 12.91 Inch Height

Item: CF7CEP Model: MF0065935Cross Ref: S550C10
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.98"
Bottom O.d.3.504"
Capacity41.35g
Cracking Pressure44 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size1034 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.98"
Top O.d.3.504"

Product Details:

    • Repalcement FILTREC S550C10

Product Variants

ProductModelTop O.d.Cracking PressureTop I.d.HeightBottom O.d.Flow DirectionBottom I.d.Filter SizePrice
MAIN FILTER INC. MF0065635 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 2.75 Inch Height | CF7BZZ S110C10 MF00656352.047"73 psi1.004"2 3/4"2.047"Outside In1.142"74 sq. in.-
RFQ
MAIN FILTER INC. MF0065924 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 8.93 Inch Height | CF7CEG S531C10 MF00659243.268"-1.98"8.93"3.268"-1.98"--
RFQ
MAIN FILTER INC. MF0065938 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 11.81 Inch Height | CF7CET S610C10 MF00659382.835"73 psi1.772"11.81"2.835"Inside Out1.772"509 sq. in.-
RFQ
MAIN FILTER INC. MF0065948 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 11.41 Inch Height | CF7CFA S620C10 MF00659484.961"73 psi3.622"11.41"4.961"Inside Out3.622"1121 sq. in.-
RFQ
MAIN FILTER INC. MF0066184 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 1.28 Inch Height | CF7CLD WP365 MF00661841.22"145 psi-1 7/25"1.22"Outside In0.53"19 sq. in.-
RFQ
MAIN FILTER INC. MF0301433 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 3.7 Inch Height | CF7ZMW 1457431107 MF03014331.85"435 psi1.004"3.7"1.85"Outside In-90 sq. in.-
RFQ
MAIN FILTER INC. MF0301467 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 3.7 Inch Height | CF7ZMX 1457431907 MF03014671.85"435 psi1.004"3.7"1.85"Outside In-90 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0065935 S550C10 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 12.91 Inch Height