FABORY U22534.100.0575 Fully Threaded Stud, 5 3/4 Inch Length, 1-8 Thread Size | CG8MXF 26LT77

FABORY U22534.100.0575 Fully Threaded Stud, 1 In - 8 Thread Size, SS, 5 3/4 In Lg., Gr. B8, Plain, 30 Pk

Item: CG8MXF Model: U22534.100.0575Cross Ref: 26LT77
In Stock

Get it by Friday, Jun 13

€744.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishPlain
GradeGrade B8
HardnessRockwell B96
Length5 3/4"
MaterialStainless Steel
System Of MeasurementImperial
Temp. Range-58°F to +1067°F
Tensile Strength75000 psi
Thread DirectionRight Hand
Thread Size1"-8
Thread TypeCoarse
Material Grade/classGrade B8 18-8
Maximum Temperature1067°F
Minimum Temperature-58°F
Minimum Yield Strength30000 psi
Overall Length5 3/4"
Rockwell HardnessB96 Max

Shipping Info:

Ship weight (kg) 14.1075
Country of OriginVaries

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessTemp. RangeMaterialFinishPkg. Qty.Price
FABORY U22534.125.0775 Fully Threaded Stud, 7 3/4 Inch Length, 1-1/4-8 Thread Size | CG8MXG 26LT79 U22534.125.07751 1/4"-8Right Hand75000 psiRockwell B96-58°F to +1067°FStainless SteelPlain10€374.79
FABORY U22534.150.0800 Fully Threaded Stud, 8 Inch Length, 1-1/2-8 Thread Size | CG8MXH 26LT80 U22534.150.08001 1/2"-8Right Hand75000 psiRockwell B96-58°F to +1067°FStainless SteelPlain8€357.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U22534.100.0575 Fully Threaded Stud, 1 In - 8 Thread Size, SS, 5 3/4 In Lg., Gr. B8, Plain, 30 Pk
€744.64 /unit